Plug with Hospital Grade Plug with Conntek I-Ring feature, easier to unplug. The 5.0' Clock angle cord can reduce cord arcing possibility. IEC C13 Connector with Push-Lock feature, locks the IEC C13 connection in place so it does not accidentally come un-plugged. Simply plug in to lock, and pull the red, easy release tabs to unplug. No need for additional cable holders on your equipment.
Model # :WBM1901029
MPN #: 27213-5
Conntek 27213-5, 10', 13-Amp, Locking Hospital Cord, 5-15P 5.0' Clock Angle to IEC 320 C13
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 ft |
| Gauge | 16/3 ga |
Product Details
| Wattage | 1625 W |
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 27213-5 |
| Amperage | 13 A |
| Configuration | NEMA 5-15P 5.0' Clock Angle to IEC 320 C13 |
| Number of Receptacles | 1 |