Model # :WBB1913394
MPN #: GG-27104
GoGreen Power, GG-27104, Dryer Cord Gray - 4 Ft
Write a Review
|
Questions & Answers (0)
Product Description
GoGreen Power, GG-27104, Dryer Cord 4 ft
The Power By GoGreen 4' 3 wire Dryer cord features a molded-on right angle plug to help keep the cord from bending. Industry certified and ETL approved
The Power By GoGreen 4' 3 wire Dryer cord features a molded-on right angle plug to help keep the cord from bending. Industry certified and ETL approved
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 2-1/2 in |
| Height | 1 in |
| Weight | 1-5/16 lbs |
| Cord Length | 4 ft |
| Gauge | 10 ga |
Product Details
| Cord Jacket | SRDT |
| Color | Gray |
| Amperage | 30 A |
| For Use With | Dryer |
| Voltage Rating | 125 V |
| Description | 4' 3 wire - Dryer Cord - 30 amp |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-27104 |
Warranty
| Warranty | 1 year |