Conntek 60311-YW, 30-Amp Locking Assembly Plug with NEMA L5-30P Male End, 2 Pole- 3 Wire
Write a Review
|
Questions & Answers (0)
Product Description
Locking Assembly Plug, 30A 125V, NEMA L5-30P Locking Assembly Plug, 2 Pole, 3 Wire Grounding, Straight, Bladed Grab Cord type.
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Plug |
| Voltage | 125 V |
| Package Quantity | 1 |
| Color | Yellow |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 60311-YW |
| Amperage | 30 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | L5-30P |