Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB384571

MPN #: 5362-W

Leviton 5362-W 20a, 125v, 2p, 3w, Duplex Receptacle, Straight Blade, White - Pkg Qty 10

Product Description
Leviton 5362-W 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle

Specifications:
  • 20 amp
  • 125 volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • wide body duplex receptacle
  • straight blade
  • industrial grade
  • self grounding back & side 8 hole feed-thru wired
  • brass strap
  • white
PRICE
$115.00  Sold in packages of 10 / $11.50 ea

Min. purchase quantity is 4
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
Voltage125 V
Made in the USAYes
ColorWhite
Market ClassD78
Poles & Wires2 Pole, 3 Wire Grounding
Manufacturers Part Number5362-W
Amperage20 A
Wiring StyleBack & Side
GradeIndustrial
BrandLeviton

Compliance & Certifications

NEMA5-20R