Locking Assembly Plug, 30A 125/250V, NEMA L14-30P Locking Assembly Plug, 3 Pole, 4 Wire Grounding, Straight, Bladed Grab Cord type.
Conntek 60319, 30-Amp Locking Assembly Plug with NEMA L14-30P Male End, 3 Pole- 4 Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Plug |
| Voltage | 125/250 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 3 Pole, 4 Wire |
| Manufacturers Part Number | 60319 |
| Amperage | 30 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | L14-30P |