Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Conntek

Model # :WBM1341989

MPN #: 60723

Conntek 60723, 50-Amp California Stardard AC Locking Assembly Connector, 3 Pole- 4 Wire

Product Description
Wiring Device-Assembly Locking Female Connector, 3? 50A 250V, Non-NEMA, California Standard AC Connector Comparable with Hubbell CS8364C , 3 Pole, 4 Wire Grounding.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSingle
Voltage250 V
Package Quantity1
ColorOrange
Poles & Wires3 Pole, 4 Wire
Manufacturers Part Number60723
Amperage50 A
BrandConntek

Compliance & Certifications

NEMANon-NEMA