Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Go Green Power

Model # :WBB2077588

MPN #: GG-12402

GoGreen Power, 12/3 2' Tri-Tap Heavy Duty GFCI, GG-12402

Product Description
GoGreen Power's portable tri-tap ground fault circuit interrupter can help prevent the user from being electrocuted. If a person's body starts to receive a shock while they're using this interrupter, it will detect this and cuts off the power supply before they can be seriously injured. This GFCI includes an extremely well-made, constructor grade 3-outlet plug along with a 2 ft cord that all conforms to ETL listing requirements. The test and use feature lets you know when it's safe to use, providing a visual indicator light. Simply press the TEST button, the indicator light should be off; press the RESET button, the light should be on - indicating that's it's safe for usage. For indoor and outdoor use.

PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length2 ft
Gauge12 ga

Product Details

PlugTriple Tap
ColorYellow
Amperage15 A
ResetManual
Voltage125 V
Package Quantity1
Number of Conductors3
Manufacturers Part NumberGG-12402
Number of Receptacles3
BrandGo Green Power

Warranty

Warranty1 year manufacturer defect yr

Compliance & Certifications

NEMA5-15R