Flush mount receptacle, 30A 125V, NEMA L5-30R, Locking, 2 Pole, 3 Wire Grounding, Black nylon face, back wired. .
Conntek 80611, 30A, 3-Prong Locking Single Flush Receptacle w/ NEMA L5-30R Female End, 2 Pole-3 Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single |
| Voltage | 125 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 80611 |
| Amperage | 30 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | L5-30R |