Specifications:
- 15 Amp
- 250 Volt
- NEMA 6-15R
- 2-Pole
- 3-Wire
- Industrial Series Heavy Duty Specification Grade
- Single Receptacle
- Straight Blade
- Self Grounding
- Side Wired
- Steel Strap
- White
Product Details
| Type | Single |
| Voltage | 250 V |
| Made in the USA | Yes |
| Color | White |
| Market Class | D46 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 5651-W |
| Amperage | 15 A |
| Wiring Style | Side Wired |
| Grade | Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 6-15R |