Global Industrial
Model # :WBB1580375
Global Industrial Consecutively Claim Tag Pre Strung, #5, 4-3/4"L x 2-3/8"W, Green, 1000/Pk
Write a Review
|
Questions & Answers (0)
Product Description
These claim tags are perfect for coat and baggage check. They are perforated for easy tear off. These pre-strung tags are consecutively numbered. They are made of heavy 13 point cardstock for durability.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Thickness | 0.33 mil |
Product Details
| Type | Claim Tags |
| Color | Green |
| Fastener | Pre-Strung |
| Recyclable | Yes |
| Style | Claim Tags |
| Number Sequence | 0001-0999 |
| Material | 13 Point Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B1580375 |
| Paper Stock | 13 Point |
| Brand | Global Industrial |