Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB1580313

Global Industrial™ Consecutively Repair Tag Pre Wired#5, 4-3/4"L x 2-3/8"W, Yellow, 1000/Pk

Product Description
These tags help keep a track of the repair work. One part is given to the customer and the other stays with the product. These pre-wired tags come consecutively numbered.

Features:
  • Keeps track of repair work.
  • One part is given to the customer and the other stays with the product.
  • Consecutively numbered.
  • Pre-wired.


PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
179.95
Buy 3 units - 4 units
169.95Save $10.00 (6%)
Buy 5+ units
165.95Save $14.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-3/8 in
Size5
Thickness0.241 mil

Product Details

TypeRepair Tags
ColorYellow
FastenerPre-Wired
RecyclableYes
StyleRepair Tags
Number Sequence0000-0999
Material10 Point Cardstock/Wire
Package Quantity1,000
Manufacturers Part NumberB1580313
Paper Stock10 Point
BrandGlobal Industrial