Features:
- Keeps track of repair work.
- One part is given to the customer and the other stays with the product.
- Consecutively numbered.
- Pre-wired.
Model # :WBB1580361
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Thickness | 0.241 mil |
Product Details
| Type | Repair Tags |
| Color | Yellow |
| Fastener | Pre-Wired |
| Recyclable | Yes |
| Style | Repair Tags |
| Number Sequence | 0000-0999 |
| Material | 10 Point Cardstock/Wire |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B1580361 |
| Paper Stock | 10 Point |
| Brand | Global Industrial |