ShopTough Construction Waste Bag, Open Top & Flat Bottom, 3000 lb. Cap., 55"L x 55"W x 36"H, White
Write a Review
|
Questions & Answers (0)
Product Description
55" x 55" x 36" tall, open top/flat bottom bag. Six 12" lifting loops with stevedore straps. 3,000 SWL. This bag is designed for remodeling, demolition, construction sites. Place trash, construction debris, and more in this bag and haul away. The open top allows for easy filling and the 6 straps with a built in stevedore strap around the top, allow it to be picked up with a grab hook, crane hook, or front end loader.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 55 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
| Size | 55 x 55 x 36 |
Product Details
| Assembly Required | No |
| Type | Construction Waste Bag |
| Color | White |
| Style | Open Top, Flat Bottom |
| Lid | No |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GLCWBOF8 |
| Brand | ShopTough |