Concrete Washout Bags w/ Plastic Liner, Open Top & Flat Bottom, 40"L x 40"W x 24"H, 3300 lb Cap
|
Questions & Answers (0)
Product Description
A single Concrete Washout Bag, 40" x 40" x 24", Open top, sewn-in strong plastic liner, water-resistant seams, 4 corner lift loops, flat bottom. Self-supporting; no bulky external holder required. Folds for easy storage. A must-have on sites working with concrete, paint, stucco, and any other wet, potentially hazardous materials: landscapers, contractors, pool & patio.
For use in concrete, cement, construction, pool & patio, contractors, stucco, mortar, paint, wet materials and more.
For use in concrete, cement, construction, pool & patio, contractors, stucco, mortar, paint, wet materials and more.
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 24 in |
| Size (L x W x H) | 40 x 40 x 24 in |
| Weight Capacity | 3300 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Open Top, Flat Bottom |
| Lid | No |
| Capacity | 22 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GLWB404024-1 |
| Bushel Capacity | 17.68 |
| Brand | ShopTough |