Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dolav USA

Model # :WB442743WH

MPN #: M013000-110

Dolav USA® Solid Wall Bulk Container, Short Side Runners,48"L x 40"W x 31"H, 1500 lb Cap,White

Product Description
The Dolav USA® MACX solid wall bin with short side runners is a high-performance, reusable bulk container engineered for long-term durability in the toughest agricultural, food-processing and industrial environments. Molded from structural-foam HDPE, it delivers exceptional impact resistance and load strength while maintaining a lighter footprint than traditional alternatives. Built to withstand repeated forklift handling, high stacking loads and constant reuse, the MACX bin resists corrosion, cracking, warping, moisture absorption and environmental wear. Its seamless, non-porous construction supports hygienic operations and fast wash-down, while UV-stabilized materials ensure reliable performance indoors or outdoors across extreme temperature ranges from -40°F to 140°F. 4-way fok entry and stackable up to 10 bins high with patented interlocking corners. Bases can be used as pallets without sides.

PRICE
$395.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
395.95
Buy 11 units - 24 units
379.95Save $16.00 (4%)
Buy 25+ units
365.95Save $30.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height31 in
Size (L x W x H)48 x 40 x 31 in
Inside Length45 in
Inside Width36-3/4 in
Inside Height25-3/4 in
Stacked Weight Capacity14,000 lbs
Weight Capacity1500 lbs

Product Details

TypePallet Container
ColorWhite
Fork Entry4-Way
StyleStructural Foam Plastic Walls & Base
LidNo
Capacity25.4 ft³
MaterialHigh Density Polyethylene
Casters IncludedNo
Wall TypeSolid
Manufacturers Part NumberM013000-110
Stack and/or NestStack
BrandDolav USA