Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Portable Containment

Model # :WBB2116487

MPN #: HCP-100v22

Husky® Containment Pool HCP-100v22 - PVC - 100 Gallon Capacity - 56"L x 56"W x 12"H - Blue

Product Description
Husky® Containment Pool HCP-100v22 - PVC - 100 Gallon Capacity - 56"L x 56"W x 12"H -Blue

Husky® Containment Pools can be use for Drips or Spills and are also excellent decon pools. Folds down to a compact storage size.
  • Self-supporting side wall
  • Round base & top
  • One-piece construction
  • Polyethylene foam flotation collar
  • Easy set up. Unfold & go!
  • Compact storage (storage bag included)
  • Can be used over & over
  • Materials: 18 & 22 oz PVC
  • Field repair kits & in-house repairs
  • 10 year manufacturer's warranty

Please note that gallon capacities are approximations and actual capacities may vary.

PRICE
$329.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16 ft
Height12 in
Weight9 lbs
Folded Height8 in
Folded Width20 in
Thickness25 mil
Diameter56 in
Folded Length26 in

Product Details

Assembly RequiredNo
TypeContainment Pool
ColorBlue
StyleRapid Rise
Capacity100 gal
Manufacturers Part NumberHCP-100v22
Wall MaterialPVC
Indoor/OutdoorIndoor/Outdoor
BrandHusky Portable Containment

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsSPCC, OHSA, EPA