ENPAC® 5901-YE-D HazMat Pool™ with Drain - 74" x 74" x 8"
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® HazMat Pool™ with Drain - 74" x 74" x 8"
The HazMat Pool™ is an inexpensive, quick deployment pool that is small enough to be stored on any truck or emergency response vehicle. Decontaminate for reuse or discard according to regulations. Hazmat Pool™ has excellent puncture abrasion and chemical resistance along with a 60° F cold crack. With resistance to the widest range of chemicals, and just seconds to set up, the ENPAC® Hazmat Pool™ is your answer to decontamination.
The HazMat Pool™ is an inexpensive, quick deployment pool that is small enough to be stored on any truck or emergency response vehicle. Decontaminate for reuse or discard according to regulations. Hazmat Pool™ has excellent puncture abrasion and chemical resistance along with a 60° F cold crack. With resistance to the widest range of chemicals, and just seconds to set up, the ENPAC® Hazmat Pool™ is your answer to decontamination.
PRICE
$289.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 6.1 ft |
| Height | 8 in |
| Weight | 5 lbs |
| Diameter | 74 |
Product Details
| Assembly Required | No |
| Type | Hazmat Pools |
| Color | Yellow |
| Style | Hazmat Pool |
| Country of Origin | USA |
| Capacity | 100 gal |
| Material | Polyethylene |
| Description | Hazmat Pool with Drain |
| Manufacturers Part Number | 5901-YE-D |
| Wall Material | Polyethylene |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC & NPDES |