- Steel frame, 7⁄8" od 14 gage HREW P&O carbon steel
- Alum frame, 1"x1"x.125" 6061-T6 aircraft-quality aluminum
- Laser-cut hinges designed to be strongest in the industry
- Liner 22 oz PVC or XR-5 8130 30oz (chemical & fuel resistant)
- PVC is blue (Opt. red, yellow, green, black, & orange)
- XR-5 8130 color is black
- Folds down to 7" wide for easy storage
- Sizes (ft): 3x3x1, 4x4x1, 4x8x1, 5x5x1, 6x12x1 (other sizes and heights available)
- PVC construction with quick-connect cam-lock fittings
- Four shower nozzles plus separate hand-held spray nozzle
- 4.2 gpm nozzles at 40 psi
- Inlet connection, garden hose threads
- 42"x36"x84" when assembled. Weighs 70 lbs.
- Securing straps and storage bag included
- Three-stage decon shower system available
- Sizes (ft): 5x5x1, 4x8x1
Husky Steel/PVC Decontamination Pool With Shower STFDP-55WS - 60"Lx84"Wx220"H 180 Gal Cap. Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,199.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 36 in |
| Height | 84 in |
| Weight | 60 lbs |
| Folded Width | 42 in |
Product Details
| Assembly Required | No |
| Type | Decontamination Pool w/Shower |
| Color | Blue |
| Style | Steel Frame Decontamination Pool w/Shower |
| Capacity | 180 gal |
| Material | Steel/PVC |
| Package Quantity | 8 |
| Manufacturers Part Number | STFDP-55WS-BL |
| Brand | Husky Portable Containment |
Warranty
| Warranty | Limited Lifetime On All Welds And Welded Seams |