Contemporary Modular Lounge Sofa - Leather - Black - Hercules Lacey Series
|
Questions & Answers (0)
Product Description
The Black Leather Sofa with Stainless Steel Frame brings comfort and trend-setting style to your waiting room, reception area or home. It features a straight arm design and fixed, button-tufted seat and back cushions, which are filled with 5.5" of CA117 fire retardant foam and upholstered in leather. A stainless steel frame and integrated legs give this sofa added strength and a distinctive flair. Make a great impression on your clients and customers with this handsome contemporary sofa.
PRICE
$1,575.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80 in |
| Depth | 31 in |
| Height | 32 in |
| Weight | 120 lbs |
| Seat Width | 70-1/2 in |
| Seat Depth | 21-3/4 in |
| Seat Height | 17-1/2 in |
| Base | 4 Legged |
| Back Width | 71-1/2 in |
| Back Height | 16-1/2 in |
Product Details
| Type | Sofa |
| Frame Color Family | Gray |
| Series | Hercules Lacey |
| Casters | No |
| Seat Color Family | Black |
| Description | Modular Leather Lounge Sofa |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | ZB-LACEY-831-2-SOFA-BK-GG |
| Seat Material | Synthetic Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |