Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry
Write a Review
|
Questions & Answers (0)
Product Description
Our decorative LED vanity collection delivers elegant and contemporary lighting designs. Contemporary Square LED Vanities offer long life and excellent color to ensure a quality, low-maintenance light installation. Luminaries are available in 1', 2', 3' and 4' nominal lengths. Vanity LED luminaires provide style, reliability, and the quality illumination needed in vanity applications. They are ideal for use in residential, commercial, hospitality, university and multi-family settings. Contemporary Square LED Vanity Luminaires with Switchable White include an integral color temperature changing switch to adjust to a specific application upon installation. They are also dimmable when used in conjunction with a factory-recommended dimmer - see specifications.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-7/16 in |
| Width | 21-7/16 in |
| Depth | 2 in |
| Height | 4 in |
| Weight | 2 |
Product Details
| Color Temperature | 3000, 3500, 4000 K |
| Color | Gray |
| Series | FMVCSLS |
| CRI | 90 |
| Number of Lights | 1 |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | 2526TS |
| CI Code | 2526TS |
| Housing Material | Brushed Nickel, Bronze, or Chrome |
| Bulb Type | LED |
| Lumens | 1550 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | UL Listed |
| Certifications | UL, Energy Star |