Amax® LED Square Vanity Light, 30W, Metal, Black
Write a Review
|
Questions & Answers (0)
Product Description
Amax® LED square vanity light combines stylish retro design with exemplary features. Dimmable. Frosted diffuser offers a fresh, inviting appeal. It can be mounted horizontally, or in any desired angle. Adjustable color changing technology (3000k, 4000k, 5000k) meeting different demands in areas that require more lighting or less lighting, this could easily be done with a switch on the fixture. LED Integrated 30W 120V. Durable metal construction. Frosted diffuser. Perfect for energy saving and low maintenance LED solution. Black finish.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 26-3/4 in |
| Height | 4-1/2 in |
Product Details
| Type | LED Vanity Light |
| Color | Black |
| Number of Lights | 1 |
| Style | Retro |
| Mounting Location | Wall |
| Wattage | 30 W |
| Voltage | 120 V |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 3CCT-VL4BLK |
| Bulb Type | Integrated LED |
| Shape | Square |
| Brand | Amax Lighting |
Warranty
| Warranty | 3 |