Features:
- Compatible with Zebra, Datamax, Sato and other thermal label printers
- Bright white topcoated facestock
- Performs well in demanding applications
- Creates sharp, readable barcodes with excellent image density
Model # :WBB3203694
MPN #: THL517
Weights & Dimensions
| Length | 500 |
| Width | 4 in |
Product Details
| Type | Non-Perforated |
| Rolls per Case | 4 |
| Labels per Roll | 1 |
| Material | Topcoated Facestock |
| Color | White |
| Manufacturers Part Number | THL517 |