The ultimate in mobility for comfort-minded professionals. Unique, fully-adjustable lumbar support that uses a contoured panel to hug the back and help shift weight onto the hips reducing fatigue. The curved, shock-absorbing shoulder straps help keep the load light while the padded SnugFit sleeve delivers heavy-duty computer protection. Padded, contoured shoulder straps ease neck and shoulder strain. Flap-free access to quickly reach computer and contents. Convenient front pocket organizes key items at your fingertips. Handle doubles as strap to hang case from wheeled bag. Expandable bottle holster and headphone port for MP3 player. 1680 Denier Ballistic Nylon protects against abrasions, punctures and tears.
Kensington® Contour Laptop Backpack, Fits Devices Up to 17", Ballistic Nylon, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 9 in |
| Height | 19-1/2 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Backpack |
| Color | Black |
| Closure | Zipper |
| Material | Polyester |
| Description | Contour Laptop Backpack |
| Package Quantity | 1 |
| Manufacturers Part Number | 62238 |
| For Device Type | Laptop |
| Carrying Method | Backpack |
| Brand | Kensington |
Warranty
| Warranty | Lifetime Limited |