The Werner K120002 Fall Protection Back Pack is constructed of high strength polyester a reinforced bottom and padded shoulder straps to easily transport your fall protection equipment from job to job.
Werner® Fall Protection Polyester Back Pack, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
| Size | Back Pack-M |
Product Details
| For Use With | Back Pack |
| Material | Polyester |
| Color | Black |
| Brand | Werner |
Related Products
Features: Made of 100% recycled water-repellent polyester Lightweight backpack Padded handle with embossed vegan trim Large main compartment with a padded pocket for your iPad/Tablet Multiple front pockets Front pocket with key leach and an organizer section Exterior padded section for laptop at the back Discrete elastic pocket for your water bottle Trolley sleeve to easily slide the bag over your suitcase RFID protection to keep your personal information secure
This Bugatti executive briefcase is made from nylon and polyester and can be carried, worn over the shoulder or worn as a backpack . It includes a secured computer compartment that can accommodate a laptop with up to a 15.6" screen. It features dedicated padded tablet pocket, front panel equipped with padded media organizer and hidden back zippered pocket. The trolley handle pass-through allows for easy transportation at the airport on top of a wheeled suitcase. The bag is black and measures 4.25"W x 12.25"H x 15.75"L and also includes an adjustable and removable padded tangle-free ...
Guardian Fall Protection Bull Ring Anchors is perfectly suited for personal fall arrest, restraint, or work positioning applications. For all applications, the worker weight capacity range (including all clothing, tools, and equipment) is 130 to 420 pounds. Substrate must be roof truss or support beam that is minimum of 3" thick CDX or better. All fasteners (use either six 16d, 3" long 8 gauge nails or three 1/4" x 3" zinc-plated steel hex head lag screws) must be fully embedded in the substrate. Features: Easy to install Reusable Lightweight and durable Compatible with horizontal lifelines
The Guardian Fall Protection Single Stanchion is specially designed for use with a reusable warning line. An often overlooked option in the world of fall protection, warning lines and guardrail systems function to block worker from exposure to fall hazards, often entirely eliminating the need for other types of fall protection equipment. The Single Stanchion weighs only 23 pounds, is 39 inches tall, and is composed of powder-coated steel for superior durability and weather resistance. It is easy to install, and its convenient handle facilitates simple transportation. Features: Easy to ...
65-ft AUTO EVAC™ rescue kit with a controlled descent device. When deployed, the centrifugal brake maintains a constant speed throughout the descent. With the help of the new deviation point on the device, the descent speed can be regulated. This device is designed for self-rescue, multiple evacuations, or for training measures. The kit also includes a transport bag, an anchor strap, aluminum carabiner, and 2 rescue triangles Features: Lightweight aluminum descent device with swivel carabiner Built with high quality materials and components meant for corrosive environments Automatic ...