Interion® Contoured Plastic Chair
Contoured design promotes good posture and features ventilation slot for comfort. Molded black polypropylene puncture-proof seat with black tubular frame for strength and durability. Easy to clean 17"W x 16"D seat and 16" sq. back. Pneumatic seat height adjustment from 14 to 19-1/4". Five blade caster base. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
Interion by Global Industrial
Model # :WB921357
Interion® Plastic Office Chair - Black
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Weight | 10 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 14 - 19-1/4 in |
| Min Seat Height | 14 in |
| Max Seat Height | 19-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 16 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Armless |
| Manufacturers Part Number | 921357 |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Plastic Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 2 yr |