Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3146223

MPN #: 303-0313-LY/L

Pip® Contoured Vest w/ Adj. Waist, Solid Front & Mesh Back, Class 3, L, Hi-Vis Yellow

Product Description
PIP® ANSI Type R Class 3 Women's Contoured Vest with Solid Front, Mesh Back and Adjustable Waist

Fabric: Mesh, adds a great deal of breathability to the garment. Solid fabric is made from a durable polyester material. Polyester provides durability and comfort.

Construction: Women's Fit

Product Description: Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Features:
  • Designed and sized specifically for women
  • Solid front and mesh back for breathability
  • Zipper front closure
  • Drawstring adjustable waist
  • 2" heat applied reflective tape
  • 2 zippered lower external pockets
  • 1 inner cell pocket
  • ID Pocket
  • ANSI Type R Class 3
Type/Class R3
Class R3 apparel is intended for workers requiring the highest level of visibility, have high task loads and need to be visible throughout a full range of body motions.

Extended Life – Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

Application:
  • Road Work
  • Survey Crews
  • Utility Work
  • Railway and Metro Workers
  • Emergency Services


PRICE
$22.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeClass 3 Hi Visibility Vest
ClassANSI Class 3
ColorYellow
Number of Pockets4
Country of OriginChina
Closure TypeZipper
MaterialMesh, Polyester
DescriptionPip® Contoured Vest with Adjustable Waist
GenderWomen's
Package Quantity1
Manufacturers Part Number303-0313-LY/L
BrandPIP

Compliance & Certifications

CertificationsANSI