- Contractor series harnesses are as lightweight as it gets for all-day comfort
- Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66
- ANSI user capacity: 130 to 310 lbs. max
- OSHA user capacity: 130 to 400 lbs. max
- High-visibility color
- Five-point adjustable for a universal fit
- Available with or with out belt, Belt can be added and removed
- Two lanyard parks on chest strap for easy storage of lanyard
- Fall indicator for easier inspection before use
PeakWorks® Contractor Safety Harness with Positioning Belt, Grommeted Leg Straps, Class AP, S
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Size | S |
Product Details
| Ring Type | D-Ring |
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Chest Connection Type | Pass-Through |
| Material | Polyester |
| Manufacturers Part Number | V8255211 |
| Leg Strap Buckle | Grommet |
| Harness Connection | Back, Side D-Rings |
| Chest Strap Buckle | Pass-Through |
| Brand | PeakWorks |
| Type | Safety Harness |
| Belt | Yes |
| Color | Green |
| Series | Contractor |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Grommet |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | Safety Harness |
| Torso Adjustment | Friction |
Compliance & Certifications
| Certifications | ANSI Z359.11, CSA Z259.10, OSHA Compliant |