Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183772

MPN #: V8005105

PeakWorks® PeakPro Plus Safety Harness with Trauma Strap, Class A, 2XL

Product Description
The PeakWorks® PeakPro Plus Harness is a sure-fit full body harness, Class APE, with increased durability and comfort. All hardware components are made from high-grade anodized aluminum for reduced weight and no risk of corrosion for added life expectancy.

Features:
  • Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66
  • ANSI user capacity: 130 to 310 lbs. max
  • OSHA user capacity: 130 to 400 lbs. max
  • Made with "peek-a-boo" webbing for easy inspection - when you see red, it's time to replace the harness
  • Five points of adjustment provides an ideal fit (two leg, two torso, and one chest)
  • Premium padding on the shoulders, back and legs for all-day comfort
  • Made with a super-lightweight anodized aluminum
  • Reinforced padded lumbar support belt for all-day comfort
  • Included trauma straps reduce chance of suspension trauma
  • Includes integrated padded belt


PRICE
$435.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight3 lbs
Size2XL

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationLeg, Shoulder, Back
Chest Connection TypeStab Lock
MaterialPolyester
Manufacturers Part NumberV8005105
Leg Strap BuckleStab Lock
Harness ConnectionBack D-Ring
Chest Strap BuckleStab Lock
BrandPeakWorks
TypeSafety Harness
BeltNo
PadYes
ColorYellow
SeriesPeakPro Plus
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeStab Lock
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionSafety Harness
Torso AdjustmentFriction

Compliance & Certifications

CertificationsCSA Z259.10