Global Industrial
Model # :WB732355
Global Industrial Contractor Trash Bags, 35-40 Gal, 3.0 Mil, Black, 40 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
✓ Contactor-grade with 3 mil. thickness
✓ Industry-standard 60-gallon bag
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
Global Industrial Contractor Black Trash Bags hold heavy-duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's impressive 3.00 Mil thickness offers maximum puncture and tear-resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 37in. x 53in. for a superb fit into 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 2 coreless rolls of 20 bags each for a total of 40 bags per case.
✓ Industry-standard 60-gallon bag
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
Global Industrial Contractor Black Trash Bags hold heavy-duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's impressive 3.00 Mil thickness offers maximum puncture and tear-resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 37in. x 53in. for a superb fit into 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 2 coreless rolls of 20 bags each for a total of 40 bags per case.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Height | 53 in |
| Weight Capacity | 125 lbs |
| Thickness | 3 mil |
Product Details
| Type | Contractor |
| Color | Black |
| Application | Contractor, Metal, Wood, Lawn |
| Closure | Tie Top |
| Capacity | 35 - 40 gal |
| Material | LLDPE |
| Package Quantity | 40 |
| Manufacturers Part Number | 732355 |
| Brand | Global Industrial |