Model # :WBB3778001
MPN #: SK100120
LPD Trade ESD Anti Static Waste Basket Liners, 21.1 Gallon Capacity, Black, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These Dissipative, Anti-Static & Conductive 2-MIL black polyethylene trashcan liners are ideal wherever static control is necessary. These are perfect for use with our ESD bins: RS60 and SK1757 in dust-free workshops, purification workshops, photoelectric plants, LED factories, PCB factories, electronics factories, electrical appliances factories, electronic instruments, wafers, LCD/LCM/LED, optoelectronic optics, chip semiconductors, laser heads, pharmaceutical chemicals, precision instruments , medical and health care equipment, microelectronics industry, aerospace, military industry, electronic components (devices), optoelectronic products, electronic devices, liquid crystal products, optoelectronic integrated products, etc.
PRICE
$949.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-3/8 in |
| Height | 47-3/16 in |
| Thickness | 2 mil |
Product Details
| Type | Dissipative |
| Capacity | 21.1 gal |
| Material | Polyethylene |
| Package Quantity | 100 |
| Color | Black |
| Manufacturers Part Number | SK100120 |