Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dogipot

Model # :WBB3182016

MPN #: 1404-4

DOGIPOT® Smart Heavy Duty Liner Trash Bags with Drawtape, Black, 50 Bags/Pack, Pack of 4

Product Description
DOGIPOT® supplies a variety of Smart Liner Trash Bags™ specifically designed to fit all DOGIPOT® Trash Receptacles and DOGVALETS®. The presence of an adequate number of trash receptacles with trash liners near your DOGIPOT® dispensers is necessary so dog owners have convenient access to dispose of their bagged dog waste. This will help maximize pick up success. DOGIPOT® Smart Liner Trash Bags™ are the Smart choice. They are the perfect liner for all your needs and they provide the perfect balance of dependability and value. It's the dependability that saves your money.

Features:
  • 50 overleafed bags per box
  • 1.5 mil/ 38 microns
  • 10-15 gallon
  • Individually-dispensed bags


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/2 in
Height29 in

Product Details

TypeDog Waste Bag
MaterialHDPE
DescriptionTrash Bags
ColorBlack
Manufacturers Part Number1404-4
Bag TypeTrash Liners
Number of Bags Included200 Bags
BrandDogipot