Control Key for Zephyr 6500 Professional Series Mechanical Locks
Questions & Answers (0)
Specifications
Product Details
| Lock Type | Built-In Combination Lock |
| Type | Control Key |
| Finish | Chrome |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 6500 Control Key |
| Door Hinge | Left & Right Hinged |
| Brand | Zephyr Secure |
Related Products
The Zephyr 5200 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer RFID encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole ...
Designed for high customer turnover facilities, the Multi-User Built-In Combination lock adds convenience to your facility by giving visitors the ability to choose their own locker and set their own 3-digit combination -- the locks retain the combination until reset. A sleek design with satin finish, these locks will look great in your facility while eliminating distribution, tracking/management of keys, combinations or locks. Features: Designed for standard, lift handle lockers Manual spring lock Control key for supervisory access; specify key to match existing system or factory assigned ...
Zephyr Lock's Spring Latch series offers automatic locking for a convenient yet secure way to lock up belongings. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. With seven pre-set combinations, the Spring Latch series has a longer lifetime than your average combination lock. The spring latch locks are available with a brass escutcheon plate to add a sleek, upscale look to any locker door, and come in both right or left-hinged options, as well as ADA compliant models. Features: Includes 2 Paddle User Keys Ergonomic ...
Zephyr RFID Electronic Locker Lock 5254 Keypad and Card Access Option - Horizontal Left Keypad The Zephyr 5200 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer RFID encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and ...
Master Lock®: No.1714MK Built-In Key Operated Lock - Auto Springbolt Locking w/Master Key Access Designed for multiple users with assigned access for short time periods; i.e. at health clubs, gyms, and pools. High security, 5 pin tumbler cylinder. Fits all lockers (except Wrap Around Latch), Automatic locking spring bolt for slam shut convenience, fits both right and left handed doors. 2 keys provided for each lock. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' Locks may only be purchased through an official business or organization account. Please indicate if the ...