Mesh back is breathable for all-day comfort and support. Seat flexes and stretches to make the soft foam even more responsive. Thick seat cushions to take the stress off the lower body throughout the day. Lumbar support that adds a little extra lower back comfort. Height and width-adjustable arms move to put the support right where you want it.
HON® Convergence Task Chair, Mid Back, 16-1/2" - 21"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29 in |
| Height | 40-1/8 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 16-1/2 - 21 in |
| Min Seat Height | 16-1/2 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Min Back Height | 22 in |
| Max Back Height | 22 in |
| Back Width | 18 in |
| Back Height | 22 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Swivel Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONCMY1ACU10 |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | Convergence |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Back Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ISTA Performance Standards |
| CAL 117 Certified | No |