- Plywood structure
- 5" foam seat cushion
- Weight tested for 400lbs (per seat)
- Adjustable glides
- Steel ganging brackets
- Made in the USA
- Indoor air quality gold certification
KFI Studios Conversa 10 Person Modular Seating, Connelly Firefinch Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Seating:
PRICE
$9,959.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 180 in |
| Height | 36 in |
| Weight Capacity | 400 lbs |
| Weight | 775 lbs |
| Seat Width | 36 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Soft Seating |
| Series | Conversa |
| Seat Color Family | Connelly Firefinch |
| Material | Fabric |
| Frame Material | Plywood/Foam |
| Arm Type | Fixed |
| Manufacturers Part Number | 8000-SET33-Connelly-Firefinch |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Brand | KFI Studios |
Warranty
| Warranty | 12 yr |