Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914599

MPN #: CB2118T

Baldor-Reliance Conversion Base, CB2118T, 9-1/2L X 1-3/4W X 3/4H

Product Description
These Conversion Bases are designed to allow NEMA T frame motors to be used where corresponding NEMA U frame motors have been applied. Consisting of right and left hand pieces that fit to existing mounting studs positioned for U frame motors. The T frame motor is mounted to the pieces resulting in compensation for the difference in motor height, shaft position and mounting hole between the previous U frame motor and the replacement T frame motor. Made of the same top quality material as the adjustable motor bases. Converts to "T" Frame: 182T/184T.

PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width1-3/4 in
Height3/4 in
Thread3/8-16 in
Converts From "U" Frame213/215
Motor Frame Size182/184

Product Details

DescriptionConversion Base
Manufacturers Part NumberCB2118T
BrandBaldor-Reliance