Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914612

MPN #: CB2521T

Baldor-Reliance Conversion Base, CB2521T, 12-3/4L X 2-7/16W X 1H

Product Description
These Conversion Bases are designed to allow NEMA T frame motors to be used where corresponding NEMA U frame motors have been applied. Consisting of right and left hand pieces that fit to existing ounting studs positioned for U frame motors. The T frame motor is mounted to the pieces resulting in compensation for the difference in motor height, shaft position and mounting hole between the previous U frame motor and the replacement T frame motor. Made of the same top quality material as the adjustable motor bases.

PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Width2-7/16 in
Height1 in
Thread3/8-16 in
Converts From "U" Frame254U/256U
Motor Frame Size213/215

Product Details

DescriptionConversion Base
Manufacturers Part NumberCB2521T
BrandBaldor-Reliance