Dandux® Plastic Conveyor Tote, 28"L x 18-3/4"W x 15"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Durable vacuum-formed plastic boxes are designed for use with automated conveyor systems. Smooth, flat bottom. Extra wide external box lips minimize shingling and climbing during conveyor use. Built-in anti-wedge lugs prevent jamming.
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 18-3/4 in |
| Height | 15 in |
| Size (L x W x H) | 28 x 18-3/4 x 15 in |
| Inside Length | 24-1/2 in |
| Inside Width | 15-1/2 in |
| Inside Bottom Length | 24-1/2 in |
| Inside Bottom Width | 15-1/2 in |
Product Details
| Assembly Required | No |
| Type | Conveyor Tote |
| Color | Gray |
| Lid | No |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 50P2919152 |
| Stack and/or Nest | Stack |
| Brand | Dandux |