Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173197

MPN #: K3086-2

Lincoln Electric® Cool Arc® 55S Water Cooler, 1 Phase, 50/60 Hz, 115V

Product Description
Designed to integrate directly with the Power Wave® S-Series and R-Series power sources, the Cool-Arc® 55S is a rugged and reliable smart water cooler capable of cooling torches rated up to 500 amps that activates only when needed and constantly monitors flow to ensure protection of welding guns and torches.

Features:
  • Communicates directly with S-Series and R-Series Power Wave power sources to activate only as needed and ensure adequate coolant flow
  • Recommended smart cooler for semi-automatic MIG and TIG applications
  • 115V/1Ph/50/60Hz
  • Cooling Capacity (BTU): 4540 BTU/hr. (1.33 kW) @ 1 L/min
  • Tank Capacity (gal): 2.375
  • Cooler Communication Type: Digital/Arclink
  • Cooler Type: Under Power Source
What's Included
  • (1) Cool-Arc® 50 S 115/1/50/60


PRICE
$4,645.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40
Width24 in
Height20 in
Weight65 lbs

Product Details

Package Quantity1
Manufacturers Part NumberK3086-2
BrandLincoln Electric

Warranty

Warranty1 yr