Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172905

MPN #: K2533-2

Lincoln Electric® Precision® 225 TIG Welder, 200-299A, 60Hz, 460/575V

Product Description
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools.

Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals.

Simple To Use, Easy To Customize
SimplicityEasy-to-use operator interface - select mode, polarity and begin welding. When welding aluminum, AC Auto Balance® automatically provides for the optimal mix of cleaning and penetration.

Adjust for any situation: Cleaning, penetration and pulseWhen welding thicker material requiring increased penetration, or when requiring increased cleaning action to break through heavy oxide layers, bypass AC Auto Balance and adjust manually for full control.
Enable the TIG pulser feature to minimize material distortion from excessive heat input. The TIG pulser can also help moderate filler metal deposition for consistent bead appearance.

Superior stick welder
Also offers outstanding stick welding capabilities, including the use of up to 5/32 in. (4.0 mm) electrodes - even with Fleetweld® 5P+ (E6010).

Features:
  • Easy-to-use operator interface - select mode, polarity and begin welding.
  • AC Auto-Balance® automatically adjusts for the optimal mix of cleaning and penetration when welding aluminum
  • Enable the TIG pulser to minimize material distortion from excessive heat input
  • Offers outstanding stick welding capabilities with up to 5/32 in. (4.0 mm) electrodes
  • Experience enhanced starting, optimal arc stability, and accomplish more precise welds with our patented Micro-Start™ II Technology
  • Includes:(1) Precision TIG 225 Welder, (1) Torch Parts Storage Compartment, (1) Torch Hanger, (1) Work Cable & Clamp 10 ft (3.0 m), (1) Removable Lift Eye, (1) Input Power Cord 9 ft (2-11/16 m) with NEMA 6-50P Plug, (1) NEMA 6-50R Receptacle, (1) TIG Procedure Guide, (1) GTAW (TIG) Handbook
  • Input Current: 40% Duty Cycle: 28/22, 60% Duty Cycle: 23/19
  • Rated Output: 130A/40%, 110A/60%


PRICE
$6,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-5/8
Width14-1/2 in
Height20-11/16 in
Weight192 lbs

Product Details

TypeTIG Welding Machine
Duty Cycle28 A/22 A @ 40%, 23 A/19 A @ 60%
ColorRed
Amperage5-230 A
Hertz60 Hz
PolarityAC/DC
ProcessStick, TIG
Voltage460/575 V
Phase1
DescriptionTIG Welding Machine
Manufacturers Part NumberK2533-2
Output200-299A BTU
BrandLincoln Electric

Warranty

Warranty3 yr