Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091949

MPN #: 6101

Lasko Cool Touch Infrared Quartz Heater W/ Remote, 1500W, Gray

Product Description
Lasko Cool-touch Infrared Quartz Heater provides secure, safe comfort for your home. Protective steel surrounds the internal heat exchanger so the exterior stays cool to the touch. Features easy-to-use controls, adjustable thermostat, large digital read-out, and recessed casters for smooth mobility.

Features:
  • Recessed casters for smooth mobility
  • Quiet blower system circulates warmth throughout the room
  • 1500 watts of comforting warmth
  • 3 quiet settings -
    High heat
    Low heat
    Save-Smart® Technology automatic thermostat maintains comfort using less energy
  • Built-in safety features, including tip-over switch and overheat protection
  • Fully assembled
  • 3-years limited warranty
  • E.T.L. listed


PRICE
$269.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width16-9/16 in
Height16-3/4 in
Weight22.6 lbs
Cord Length6 ft
Coverage Area300 ft²

Product Details

TypeSpace Heater
ColorGray
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
IncludesRemote
Watts High1500 W
MaterialSteel
Manufacturers Part Number6101
BTU5118 BTU
ThermostatYes
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL