Jet® Milling Machines, JTM-4VS Mill With 200S, DRO, 3-AXIS Q & X-TPFA Jet® JTM-4VS Milling Machines are ideal for cutting and shaping metal and other material. Motor is 2 HP, 3 HP, 230/460V, 3 Ph, Prewired 230V. Machines feature meehanite casting and satin chrome-finished dials. Chrome-plated motor shaft with lower bearing support. Large-diameter quill is chromed. Precision bored and honed milling head. High-precision class 7 spindle bearings. Internally cooled spindle head. Locks on all movable surfaces. Heavy-duty spindle brake. Precision hardened and ground ways and table. Adjustable ...
Constructed using the Certified Meehanite® casting process, JET® Variable Speed Milling Machines with Power Draw Bar provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET® Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET® JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty. Features: Adjustable gibs throughout Heavy duty splined motor drive Internal coolant tank built ...
Constructed using the Meehanite casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty Features: Meehanite casting Precision bored and honed Milling head Large diameter quill is chromed High precision Class 7 spindle ...
Constructed using the Meehanite casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty Features: Meehanite casting Precision bored and honed Milling head Large diameter quill is chromed High precision Class 7 spindle ...
Constructed using the Certified Meehanite® casting process, JET® Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET® Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET® JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty. Features: Adjustable gibs throughout Heavy duty splined motor drive Internal coolant tank built into casting base ...