Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Copan

Model # :WBB3131216

MPN #: 503CS01

Copan Flexible Minitip Size Nylon Flocked Swab w/ 100 mm Breakpoint, White - Pkg Qty 1000

Product Description
The Copan designed and developed anatomically shaped Minitip FLOQSwabs® optimizes the efficiency of the target analyse collection with improved patient comfort. The entire sample stays close to the surface for fast and complete elution. The innovative FLOQSwabs® with 100mm breakpoint improve specimen collection and testing capabilities resulting in better clinical care. The flocked swab tip is coated with perpendicularly sprayed on nylon fibers. This coating creates a thin absorbent layer that allows for quick sample uptake and elution of more than 90% of the sample. Designed and developed anatomically shaped FLOQSwabs optimize the efficiency of the target analyse collection with improved patient comfort. The entire sample stays close to the surface for fast and complete elution.

Features:
  • Ergonomic and Anatomic Design: Improves patient comfort and specimen collection
  • Rapid Automatic Elution: Instant and spontaneous release of sample into liquid media
  • Measurable and Consistent: Uptake and transfer for a quantitative measurement and improved test sensitivity
  • Patient Friendly: Anatomical designs and a soft brush like texture for rapidly and efficiently dislodging cells


PRICE
$850.00  Sold in packages of 1000 / $0.85 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number503CS01
Shelf Life36 Months
TypeFlocked Swab
Package Quantity1000
DescriptionCopan Flexible Minitip Size Flocked Swab w/ 100 mm Breakpoint
BrandCopan