Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hammermill

Model # :WBB1598228

MPN #: 120037

Hammermill® Premium Color Copy Cover, 100 Bright, 80 lb Cover Weight, 17 x 11, 250/Pack

Product Description

Combining extra smooth surfaces, heavier basis weights and brighter whites, Hammermill® Premium Color Copy Cover Paper produces exceptional color images with greater contrast and more professional weight to ensure your work receives a wonderfully vivid first, second and third impression. Backed by the 99.99% JAM-FREE® Guarantee and engineered to work on all digital presses, color laser printers and color copiers, this paper also offers a superior surface to support toner blending and render more brilliant coloring. Manufactured acid-free for archival-quality longevity.

PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth11 in
Height17 in
Paper Weight80 lbs
Paper Size11 x 17

Product Details

ColorWhite
For Use WithHigh-Speed Copiers; High-Speed Printers; Laser Printers
Paper Color FamilyPhoto White
Paper TypeArts & Crafts Paper
StyleCard Stock
DescriptionCopier Digital Cover Stock
Package Quantity250 Sheets/Pack
Manufacturers Part Number120037
BrandHammermill