Roaring Spring® 3-Hole Punched Quad Notebook, 8-1/2" x 11", Brown Kraft Cover, 80 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Quad notebook is wirebound to secure pages inside and three-hole-punched to fit inside standard three-ring binders. Each sheet has 5 x 5 quad ruling for technical work. Cover is made of a kraft material. Notebook contains 80 sheets (15 lb.).
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 15 lbs |
Product Details
| Sheets | 80 |
| Type | Lab & Science Book |
| Color | Brown |
| Punched Holes | 3 |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | Green |
| Paper Type | Notebook |
| Style | Lab & Science Book |
| Number of Subjects | 1 |
| Punched/Unpunched | Punched |
| Ruling | Grid |
| Pads | 1 |
| Description | Quad Notebook |
| Package Quantity | 80 Sheets/Pad |
| Features | 3-Hole Punched |
| Manufacturers Part Number | ROA11209 |
| Brand | Roaring Spring |