Braided Stainless Steel Faucet Connector, Made from 304 Stainless that will not rust, 3/8"C x 1/2"F x 20"
Kissler Flexible Stainless Steel Faucet Connector, 20"L, 3/8" x 1/2" OD x FIP - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.00 Sold in packages of 25 / $5.80 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" Comp. x 1/2” I.P. |
Product Details
| Type | Faucet Connector |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Description | Flexible Faucet Connector |
| Color | Silver |
| Manufacturers Part Number | 88-2002 |
| For Use With | Faucet |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |