- Cord wall mount unit
- Oscillated strapping
- Disk inserts for 8" core ID's
- Quick load system
Encore Packaging Oscillated Wound Cord Wall Mount Unit Dispenser, 11-1/2"Lx15-1/2"Wx27"H, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 15-1/2 in |
| Height | 27 in |
| Strap Width | 1/2, 5/8, 3/4 in |
| Core Size | 8 in |
Product Details
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Cord |
| Style | Stationary |
| Material | Steel |
| Manufacturers Part Number | EP-3035-8 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |