Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3127998

MPN #: EP-745-48/60

Encore™ Packaging Poly Tubing, Kraft Paper & Stretch Film Dispenser, 48-60" Roll

Product Description
Features:
  • This vertical, telescoping poly dispenser features a solid-steel industrial frame and is easily height adjustable. Ideal for dispensing poly but can also work with kraft or foil
  • This unit is made for 3" core IDs (Other sizes available by request)
  • Easily table-top mountable (attachment kit sold separately)


PRICE
$485.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Core Size2,3 in

Product Details

Assembly RequiredNo
TypeTubing Stand
Roll Capacity1
For Use WithPaper, Poly, Foil
Tool TypeManual
Mounting LocationStand
Applicable MaterialsPaper, Poly, Foil
MaterialSteel
Package Quantity1
Manufacturers Part NumberEP-745-48/60
DutyEconomy
BrandEncore Packaging

Warranty

Warranty90 days