Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168415

MPN #: FX1451-1C

FLEX Cordless 1/2" Mid Torque Impact Wrench Kit with 5.0Ah Lithium-Ion Battery, 24V

Product Description
The FLEX 1/2" Mid-Torque Impact Wrench packs big power into a compact design for a lightweight, durable tool built to conquer hard-to-reach spaces. It delivers 600 foot-pounds of fastening torque and 750 foot-pounds of nut-busting torque for demanding jobs. When used for automotive applications, Bolt Auto Stop Mode prevents over-tightening, breaking, or stripping of lug nuts while Bolt Removal Mode stops the tool when it senses the lug nut is loosened. Vibration suppression isolates the 1/2-inch impact wrench and user from vibration for more comfortable extended use, and three speed modes plus a variable speed trigger allow easy control of RPMs to adapt to different materials.

Features:
  • The FLEX Lithium Advantage: 200% more power with 24V Lithium, 300% longer runtime with THERMA-TECH™+ heat management, 100% faster charging, 100% cross-compatible with all FLEX 24V tools and chargers
  • Sensor-Free Brushless Motor: Every FLEX 24V tool is built around an intelligent sensor-free brushless motor designed to eliminate friction and optimized for higher efficiency and power
  • FLEX 24V Cross-Compatibility: Compatible with all FLEX 24V batteries, chargers, and tools
  • No load speed: 0-450/1,600/2,700 RPM
  • Max. impact rate: 0-3,100
  • Fastening torque: 600 ft lbs.
  • Nut-busting torque: 750 ft lbs.
  • Torque setting: 3
  • Anvil size: 1/2 in
  • Anvil type: Square: Friction Ring
Includes:
  • 1/2" Mid-Torque Impact Wrench [FX1451-Z]
  • 5.0 Ah Lithium-Ion Battery [FX0121-1]
  • 160W Fast Charger [FX0411-Z]
  • Belt Clip
  • FLEX Soft Bag


PRICE
$335.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16
Weight4 lbs
Torque9000

Product Details

Battery TypeLithium-Ion
TypeImpact Wrench Kit
Anvil TypeFriction Ring
StyleMid-Torque
Number of Batteries1
LED LightYes
Voltage24 V
IncludesCordless Mid-Torque Impact Wrench, 5.0Ah Lithium Battery, 160W Fast Charger
Number of Chargers Included1
Description1/2" Mid-Torque Impact Wrench Kit
Manufacturers Part NumberFX1451-1C
BrandFLEX
Speed0-450/1,600/2,700 RPM ft/min

Warranty

Warranty5 yr