Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224708

MPN #: DCF937B

DeWalt® 20V MAX XR® 7/16" Brushless Cordless Impact Wrench Tool Only

Product Description
Complete difficult wood drilling applications and work efficiently with the 20V MAX XR® Brushless Cordless 7/16 in. Impact Wrench (battery and charger sold separately). This next-generation XR tool delivers power, speed. This impact wrench features 4 modes including Timber Screw mode that helps increase the speed of wood driving applications. As our fastest drilling 20V MAX 7/16 in. Impact Wrench and our fastest driving 20V MAX 7/16 in. Impact Wrench, the 20V MAX XR® Brushless Cordless 7/16 in. Impact Wrench is a part of our best performing line of 20V MAX power tools.

Features:
  • Our Fastest Drilling 20V MAX 7/16 in. Impact Wrench - Finish the job with up to 23% faster drilling
  • Ergonomic Design - Take advantage of a 41% more compact design that is 16% narrower and 32% lighter for efficiency when working in tight spaces
  • Quick-Change Anvil - Change auger bits and other accessories for use in a variety of applications with the 7/16 in. quick-connect anvil
  • Lift Ring - Access difficult spots such as utility poles with the lift ring that can help maneuver the tool into place
  • Part Of Our Best Performing Line Of 20V MAX Power Tools – Innovative power tools designed to deliver certainty for the world's toughest pros


PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2
Weight5 lbs
Chuck Size7/16 in
Torque600 ft-lbs

Product Details

Battery TypeLithium-Ion
TypeCordless
Anvil TypeQuick-Change
StyleImpact Wrench
LED LightYes
Voltage20 V
Includes(1) DCF937B 20V MAX XR Brushless Cordless 7/16" Impact Wrench, (1) Belt Hook
Manufacturers Part NumberDCF937B
BrandDeWalt
SpeedVariable ft/min

Warranty

Warranty3 yr