Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136175

MPN #: 529

Ingersoll Rand® Vibration Reduced Reciprocating Saw, 32 CFM, 1/4" Air Inlet, 9500 SPM

Product Description
The 529 vibration reduced reciprocating saw is the perfect tool for cutting plastics, fiberglass, sheet metal, aluminum, and a host of other materials. Equipped with a 360-degree swivel inlet, this tool allows you to cut intricate patterns in both flat and curved surfaces.

Features:
  • Reliability
    With a guide that increases blade life, you know your tool will perform well from the moment you buy it
  • Access
    Thanks to its ergonomic design, this tool can be used in even the tightest spaces
  • Lock-Out Lever
    The 529 saw contains a unique system that prevents accidental throttle operation by utilising a spring-loaded latch that resets each time the lever is released
    10 mm Stroke
    9500 Stroke per minute
    Tool delivered without blades
Available set of blades:
  • P4FS-6 : set of 6 fine blades (12 teeth per cm)
  • P4CS-6 : set of 6 coarse blades (10 teeth per cm)
  • P4EV-6 : set of 6 variable blades (14-18 teeth per cm)


PRICE
$249.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16 in
Height2-5/8 in
Weight2 lbs
Air Connections NPT1/4 in

Product Details

CFM32 CFM
ColorGray
Air Inlet Thread Size (NPT)1/4 in
Max PSI90 psi
MaterialAluminum
DescriptionVibration Reduced Reciprocating Saw
Manufacturers Part Number529
Average CFM1.1 CFM
BrandIngersoll Rand

Warranty

Warranty1 yr